Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 43'' Long x 8 Ribs Wide - 430J8
Mfr # 430J8
Zoro # G402599369
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 430J8
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 43Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 430J8
- Zoro # G402599369
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 43Inch |
Height | 0.15Inch |
Width | 0.737Inch |
Details
Industry Number | 430J8 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.212 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 43'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket NPHS-D6-M-G14 (NPHS-D6-M-G14)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- DAYTON 3ZN20 UHMW-PE Sleeve Bearing (3ZN20)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 133" (BK133B)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 85 Inch Long x 2 Ribs - 2/5VX850 (2R5VX850)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 3 Ribs - 3/3VX475 (3R3VX475)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x160" (5VX1600)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 46" (AX46)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- Mitsuboshi V-Belts