Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 43'' Long x 16 Ribs Wide - 430J16
Mfr # 430J16
Zoro # G802598184
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 430J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.424 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 430J16
- Zoro # G802598184
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 43Inch |
Height | 0.15Inch |
Width | 1.474Inch |
Details
Industry Number | 430J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.424 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 43'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- TIMKEN TIM-14274, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14274 (14274)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 2RS FM222)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 27" (A27)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 143" (B143)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000 (2R5V1000)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- Mitsuboshi V-Belts