Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 42'' Long x 9 Ribs Wide - 420J9
Mfr # 420J9
Zoro # G202598241
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 420J9
- Number of Ribs 9
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.8291Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 420J9
- Zoro # G202598241
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.8291Inch |
Length | 42Inch |
Height | 0.15Inch |
Details
Industry Number | 420J9 |
Number of Ribs | 9 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.233 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 42'' Long x 9 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6006DDU, 6000 Series Single Row Deep Groove Ball Bearing, 6006DDU (6006DDU)
- BANDO S2M-230 Timing Belt, 60-S2M-230 (60-S2M-230)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- A & I PRODUCTS Hose Clamp (10 PACK) 5" x5.75" x4.5" (A-C48P)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 102" (BX102)
- MITSUBOSHI 2/B87 90Inch Outside Length, 2 Ribs (2RB87)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2410mm (SPB2410)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1932mm (SPA1932)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- DAYTON 2L260 Cogged V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (13V782)
- Mitsuboshi Power Transmission Belts