Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 41'' Long x 4 Ribs Wide - 410J4
Mfr # 410J4
Zoro # G402600188
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 410J4
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 41Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 410J4
- Zoro # G402600188
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 41Inch |
Width | 0.3685Inch |
Height | 0.15Inch |
Details
Industry Number | 410J4 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.101 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 41'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 32" (AX32)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 38" (A38)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- MITSUBOSHI V-Ribbed - J Series 22'' Long x 6 Ribs Wide (220J6)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- Mitsuboshi V-Belts