Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 40'' Long x 16 Ribs Wide - 400J16
Mfr # 400J16
Zoro # G902598138
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 400J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.394 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 400J16
- Zoro # G902598138
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 40Inch |
Height | 0.15Inch |
Width | 1.474Inch |
Details
Industry Number | 400J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.394 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 40'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50BS10H X 5/8)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 30'' (5L300)
- MITSUBOSHI V-Ribbed - J Series 22'' Long x 10 Ribs Wide (220J10)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- MITSUBOSHI A152 154Inch Outside Length, 1 Ribs (A152)
- MITSUBOSHI 6/C85 89Inch Outside Length, 6 Ribs (6RC85)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- Mitsuboshi V-Belts