Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 39'' Long x 8 Ribs Wide - 390J8
Mfr # 390J8
Zoro # G402600645
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 390J8
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 39Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 390J8
- Zoro # G402600645
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 39Inch |
Height | 0.15Inch |
Width | 0.737Inch |
Details
Industry Number | 390J8 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.192 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 39'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MITSUBOSHI 4/B162 165Inch Outside Length, 4 Ribs (4RB162)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 183" (C183)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670 (3R3VX670)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 60" (3V600)
- MITSUBOSHI Maxstar Wedge Supreme V-Belt Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x224" - 5VX2240 (5VX2240)
- DAYTON AX72 Cogged V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (3GWY5)
- Mitsuboshi Power Transmission Belts