Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 39'' Long x 6 Ribs Wide - 390J6
Mfr # 390J6
Zoro # G302600547
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 390J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 39Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 390J6
- Zoro # G302600547
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 39Inch |
Height | 0.15Inch |
Width | 0.5528Inch |
Details
Industry Number | 390J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.144 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 39'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- NATIONAL Small Bore Inch Seal, 413246 (413246)
- D&D 70" Outside Length, 5/8" Top Width, 1 Ribs (5VX700)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1250mm (SPB1250)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 932mm (SPA932)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 95in OC, 4 Band (4/BX92)
- Mitsuboshi Power Transmission Belts