Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 38'' Long x 2 Ribs Wide - 380J2
Mfr # 380J2
Zoro # G302598110
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 380J2
- Number of Ribs 2
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 380J2
- Zoro # G302598110
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.1843Inch |
Length | 38Inch |
Details
Industry Number | 380J2 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.047 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 38'' Long x 2 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac FPK 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPK 250 F2.5 G4 K)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 20 (6820053)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1562mm (SPZ1562)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 108'' - 2/BX108 (2RBX108)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- SUPCO MultiPlus Dual Brand V Belt, B40 (B40)
- Mitsuboshi Power Transmission Belts