Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30
Mfr # 370J30
Zoro # G802597293
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 370J30
- Number of Ribs 30
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 37Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 370J30
- Zoro # G802597293
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 37Inch |
Height | 0.15Inch |
Width | 2.7638Inch |
Details
Industry Number | 370J30 |
Number of Ribs | 30 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.684 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 37'' Long x 30 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0150X)
- FESTO Shock Absorber YSRW-16-26 (YSRW-16-26)
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1107mm (SPA1107)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 81" (B81)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 125 Inch Long x 4 Ribs - 4/5VX1250 (4R5VX1250)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 37" (A37)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 3 Ribs - 3/5V3150 (3R5V3150)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4 (285J4)
- GATES Micro-V Belts, 320J8 (320J8)
- Mitsuboshi Power Transmission Belts