Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 37'' Long x 10 Ribs Wide - 370J10
Mfr # 370J10
Zoro # G502596633
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 370J10
- Number of Ribs 10
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.9213Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 370J10
- Zoro # G502596633
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.9213Inch |
Length | 37Inch |
Height | 0.15Inch |
Details
Industry Number | 370J10 |
Number of Ribs | 10 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.228 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 37'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- POWERAMP Reservoirs, Reservoir, Plastic 4Qt. (9391-0030)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-204 RESALE (123349 INS-SC-204)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2450mm (SPB2450)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1500mm (SPB1500)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 51" - BX51 (BX51)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1024mm (SPZ1024)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- Mitsuboshi V-Belts