Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 36'' Long x 6 Ribs Wide - 360J6
Mfr # 360J6
Zoro # G702601168
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 360J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.5528Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 360J6
- Zoro # G702601168
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.5528Inch |
Length | 36Inch |
Height | 0.15Inch |
Details
Industry Number | 360J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.133 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 36'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- SPEEDAIRE Check Valve Assembly (CV221502SJ)
- POWERFLITE B67 70" Outside Length, 21/32" Top Width, 1 Ribs (B67-2)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 140 Inch Long x 4 Ribs - 4/5V1400 (4R5V1400)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- MITSUBOSHI B158 161Inch Outside Length, 1 Ribs (B158)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 260" (B260)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 158'' - 2/BX158 (2RBX158)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- Mitsuboshi Power Transmission Belts