Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6
Mfr # 340J6
Zoro # G402597891
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 340J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.5528Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 340J6
- Zoro # G402597891
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.5528Inch |
Length | 34Inch |
Height | 0.15Inch |
Details
Industry Number | 340J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.126 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 34'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP 45-SS (SS-5503-04-04-FG)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 108'' - 2/BX108 (2RBX108)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 32" (AX32)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 108" (B108)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- D&D 1320mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1320)
- Mitsuboshi Power Transmission Belts