Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7
Mfr # 330J7
Zoro # G702596358
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 330J7
- Number of Ribs 7
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 330J7
- Zoro # G702596358
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 33Inch |
Width | 0.6449Inch |
Details
Industry Number | 330J7 |
Number of Ribs | 7 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.142 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 33'' Long x 7 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 3/4)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- BRENNAN INDUSTRIES 08MJ-08MJ-08MP Branch Tee Forged (2601-08-08-08-FG)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 105" (B105)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- MITSUBOSHI Super KB 5L Type, 5/8" x 28'' (5LK280)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- Mitsuboshi Power Transmission Belts