Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 32'' Long x 6 Ribs Wide - 320J6
Mfr # 320J6
Zoro # G602600674
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 320J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.5528Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 320J6
- Zoro # G602600674
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.5528Inch |
Length | 32Inch |
Height | 0.15Inch |
Details
Industry Number | 320J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.118 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 32'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 36'' Long x 6 Ribs Wide - 360J6 (360J6)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 4 Ribs - 4/5VX1320 (4R5VX1320)
- GATES Truflex V-Belts, 4L220 (4L220)
- Mitsuboshi V-Belts