Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 31'' Long x 16 Ribs Wide - 310J16
Mfr # 310J16
Zoro # G802598047
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 310J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 31Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 310J16
- Zoro # G802598047
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 31Inch |
Height | 0.15Inch |
Width | 1.474Inch |
Details
Industry Number | 310J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.306 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 31'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tube Fitting Assembly 1/8NPT 1 (TF060403AJ)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 3/8 (2VP60X 1 3/8)
- ARMSTRONG PUMPS Pump Motor, 1/2 hp, 115V AC (811757-001)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2382mm (SPA2382)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3150mm (SPB3150)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 37" (A37)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- GATES XPZ1400 Metric V-Belt, 1400mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1400)
- Mitsuboshi Power Transmission Belts