Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 30'' Long x 8 Ribs Wide - 300J8
Mfr # 300J8
Zoro # G102597573
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 300J8
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.737Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 300J8
- Zoro # G102597573
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.737Inch |
Length | 30Inch |
Height | 0.15Inch |
Details
Industry Number | 300J8 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.148 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 30'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 53 Inch Long x 4 Ribs - 4/3V530 (4R3V530)
- MITSUBOSHI 2/B87 90Inch Outside Length, 2 Ribs (2RB87)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 118 Inch Long x 6 Ribs - 6/5V1180 (6R5V1180)
- GATES Micro-V Belts, 550J4 (550J4)
- Mitsuboshi Power Transmission Belts