Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 30'' Long x 6 Ribs Wide - 300J6
Mfr # 300J6
Zoro # G002597505
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 300J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.111 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 300J6
- Zoro # G002597505
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.5528Inch |
Height | 0.15Inch |
Length | 30Inch |
Details
Industry Number | 300J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.111 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 30'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- NTN NTN 15116, Tapered Roller Bearing Cone 11855 In Id X 08125 In W (15116)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-100-41)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 140" (5V1400)
- MITSUBOSHI A19 21Inch Outside Length, 1 Ribs (A19)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- MITSUBOSHI Super KB 5L Type, 5/8" x 28'' (5LK280)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- Mitsuboshi Power Transmission Belts