Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 29'' Long x 13 Ribs Wide - 290J13
Mfr # 290J13
Zoro # G502598248
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 290J13
- Number of Ribs 13
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 29Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 290J13
- Zoro # G502598248
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 29Inch |
Width | 1.1976Inch |
Height | 0.15Inch |
Details
Industry Number | 290J13 |
Number of Ribs | 13 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.232 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 29'' Long x 13 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H14)
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 60" (B60)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x190" (5VX1900)
- MITSUBOSHI 3/B142 145Inch Outside Length, 3 Ribs (3RB142)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 170 Inch Long x 6 Ribs - 6/5V1700 (6R5V1700)
- MITSUBOSHI 3/B162 165Inch Outside Length, 3 Ribs (3RB162)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 56.5 in L Outside, 5/16 in THK (3VX560)
- Mitsuboshi Power Transmission Belts