Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4
Mfr # 285J4
Zoro # G902597810
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 285J4
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 28.5Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 285J4
- Zoro # G902597810
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 28.5Inch |
Width | 0.3685Inch |
Height | 0.15Inch |
Details
Industry Number | 285J4 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.07 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37300R)
- 3M Roloc Spindle B0406, 1/pk (B0406)
- DAYTON 4L420 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1800mm (SPB1800)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 75 Inch Long x 4 Ribs - 4/3V750 (4R3V750)
- MITSUBOSHI 2/B64 67Inch Outside Length, 2 Ribs (2RB64)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 26'' (4L260)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1682mm (SPA1682)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- DAYTON 4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380)
- Mitsuboshi V-Belts