Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 28'' Long x 55 Ribs Wide - 280J55
Mfr # 280J55
Zoro # G002597956
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 280J55
- Number of Ribs 55
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 280J55
- Zoro # G002597956
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 28Inch |
Width | 5.0669Inch |
Details
Industry Number | 280J55 |
Number of Ribs | 55 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.949 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 28'' Long x 55 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- NSK NSK 6206VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6206VV C3)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x150" (5VX1500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 91" (B91)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750 (3R5VX750)
- MITSUBOSHI 5/B75 78Inch Outside Length, 5 Ribs (5RB75)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 587mm (SPZ587)
- DAYTON 2L120 Cogged V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (13V772)
- Mitsuboshi Power Transmission Belts