Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 28'' Long x 2 Ribs Wide - 280J2
Mfr # 280J2
Zoro # G302596543
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 280J2
- Number of Ribs 2
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 28Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 280J2
- Zoro # G302596543
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 28Inch |
Width | 0.1843Inch |
Height | 0.15Inch |
Details
Industry Number | 280J2 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.034 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 28'' Long x 2 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SH3-63)
- CLIMAX METAL PRODUCTS H2C-218 Two-Piece Clamping Collar Recessed Screw (H2C-218)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- MITSUBOSHI Super KB 3L Type, 3/8" x 44'' (3LK440)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 51" - AX51 (AX51)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 128" (BK128B)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- Mitsuboshi V-Belts