Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 24'' Long x 8 Ribs Wide - 240J8
Mfr # 240J8
Zoro # G402598942
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 240J8
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 240J8
- Zoro # G402598942
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 24Inch |
Width | 0.737Inch |
Details
Industry Number | 240J8 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.118 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 24'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pole Tamper, 72 In (H4802-3)
- ENERPAC Seal Kit (ZU4K)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 21" (A21)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- MITSUBOSHI 3/C128 132Inch Outside Length, 3 Ribs (3RC128)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 127" (C127)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- Mitsuboshi V-Belts