Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6
Mfr # 240J6
Zoro # G902598558
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 240J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 240J6
- Zoro # G902598558
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.5528Inch |
Length | 24Inch |
Details
Industry Number | 240J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.089 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 24'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2450mm (SPB2450)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x160" (5VX1600)
- MITSUBOSHI Super KB 4L Type, 1/2" x 40'' (4LK400)
- MITSUBOSHI 6/C85 89Inch Outside Length, 6 Ribs (6RC85)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 170 Inch Long x 6 Ribs - 6/5V1700 (6R5V1700)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- Mitsuboshi V-Belts