Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 24'' Long x 59 Ribs Wide - 240J59
Mfr # 240J59
Zoro # G302598523
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 240J59
- Number of Ribs 59
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 24Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 240J59
- Zoro # G302598523
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 24Inch |
Height | 0.15Inch |
Width | 5.4354Inch |
Details
Industry Number | 240J59 |
Number of Ribs | 59 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.872 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 24'' Long x 59 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-250/250-B-650)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 38'' (4L380)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 8 Ribs Wide - 430J8 (430J8)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 42" (AX42)
- D&D 106" Outside Length, 1" Top Width, 1 Ribs (8V1060)
- Mitsuboshi Power Transmission Belts