Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 22'' Long x 8 Ribs Wide - 220J8
Mfr # 220J8
Zoro # G502596923
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 220J8
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 220J8
- Zoro # G502596923
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 22Inch |
Width | 0.737Inch |
Details
Industry Number | 220J8 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.108 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 22'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA4A)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 23 Ribs Wide - 370J23 (370J23)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- MITSUBOSHI 3/B70 73Inch Outside Length, 3 Ribs (3RB70)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2120mm (SPB2120)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- DAYTON 4L830 V-Belt, 83" Outside Length, 1/2" Top Width, 1 Ribs (3GWD9)
- Mitsuboshi Power Transmission Belts