Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 22'' Long x 17 Ribs Wide - 220J17
Mfr # 220J17
Zoro # G302601216
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 220J17
- Number of Ribs 17
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 220J17
- Zoro # G302601216
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 1.5661Inch |
Length | 22Inch |
Details
Industry Number | 220J17 |
Number of Ribs | 17 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.23 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 22'' Long x 17 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- MITSUBOSHI V-Ribbed - PK Series 1615mm Long x 6 Ribs Wide (6PK1615)
- MITSUBOSHI A70 72Inch Outside Length, 1 Ribs (A70)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 43" (AX43)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- Mitsuboshi V-Belts