Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 22'' Long x 11 Ribs Wide - 220J11
Mfr # 220J11
Zoro # G002601516
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 220J11
- Number of Ribs 11
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 220J11
- Zoro # G002601516
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 1.0134Inch |
Length | 22Inch |
Details
Industry Number | 220J11 |
Number of Ribs | 11 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.149 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 22'' Long x 11 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6796170)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2450mm (SPB2450)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 180'' Long x 12 Ribs Wide - 180J12 (180J12)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 34" (AX34)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6 (340J6)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 68'' (4L680)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- Mitsuboshi Power Transmission Belts