Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series, 18'' Long x 10 Ribs Wide - 180J10
Mfr # 180J10
Zoro # G502601108
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 180J10
- Number of Ribs 10
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 18Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 180J10
- Zoro # G502601108
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 18Inch |
Height | 0.15Inch |
Width | 0.9213Inch |
Details
Industry Number | 180J10 |
Number of Ribs | 10 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.111 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series, 18'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- PIX Belt, XPZ Cogged, 10 x 975mm LP (XPZ975)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 87" (B87)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 912mm (SPZ912)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 405" (B405)
- DAYTON 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (2L454)
- Mitsuboshi V-Belts