Shop All V-Belts
Mitsuboshi
Multi Super Wedge II Banded V-Belt 8V Type, 8 Rib 1'' x 250'' - 8/8VP2500
Mfr # 8R8VK2500
Zoro # G402598911
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/8VK2500
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 1Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8R8VK2500
- Zoro # G402598911
- UPC # 34494063425
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 1Inch |
Height | 0.875Inch |
Length | 250Inch |
Details
Industry Number | 8/8VK2500 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 73.74 lbs |
Core Cord | Aramid |
Cover Material | Pet/Cotton |
Description
Banded V-Belt 8V Type, 8 Rib 1'' x 250''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- CONTINENTAL CONTITECH AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- AIRCAT SOCKET RETAINER (ACA9328830-3)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 84'' (4L840)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1612mm (SPZ1612)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 932mm (SPA932)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- Mitsuboshi Power Transmission Belts