Shop All V-Belts
Mitsuboshi
Multi Super Wedge II Banded V-Belt 8V Type, 8 Rib 1'' x 236'' - 8/8VP2360
Mfr # 8R8VK2360
Zoro # G002598465
product price: $2,227.99
/ea
Free Shipping & Returns
$2,227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/8VK2360
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 236Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8R8VK2360
- Zoro # G002598465
- UPC # 34494063272
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Length | 236Inch |
Height | 0.875Inch |
Width | 1Inch |
Details
Industry Number | 8/8VK2360 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 69.61 lbs |
Core Cord | Aramid |
Cover Material | Pet/Cotton |
Description
Banded V-Belt 8V Type, 8 Rib 1'' x 236''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 4WL12 (PRG520-33)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 58" (A58)
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- MITSUBOSHI 2/A72 74Inch Outside Length, 2 Ribs (2RA72)
- MITSUBOSHI V-Ribbed - J Series 47'' Long x 15 Ribs Wide (470J15)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060 (4R5VX1060)
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- Mitsuboshi Power Transmission Belts