Shop All V-Belts
Mitsuboshi
Multi Super Wedge II Banded V-Belt 8V Type, 5 Rib 1'' x 224'' - 5/8VP2240
Mfr # 5R8VK2240
Zoro # G902596677
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/8VK2240
- Number of Ribs 5
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.875Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5R8VK2240
- Zoro # G902596677
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Height | 0.875Inch |
Length | 224Inch |
Width | 1Inch |
Details
Industry Number | 5/8VK2240 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 41.29 lbs |
Core Cord | Aramid |
Cover Material | Pet/Cotton |
Description
Banded V-Belt 8V Type, 5 Rib 1'' x 224''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1857mm (SPA1857)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 140" (5V1400)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2500mm (SPA2500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 80" (B80)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- Mitsuboshi Power Transmission Belts