Shop All V-Belts
Mitsuboshi
Maxstar Wedge V-Belt 8V Type, 1" x 212" - 8V2120
Mfr # 8V2120
Zoro # G902597360
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8V2120
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.875Inch
- Weight 6.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8V2120
- Zoro # G902597360
- UPC # 34494027236
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Height | 0.875Inch |
Width | 1Inch |
Length | 212Inch |
Details
Industry Number | 8V2120 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 6.89 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
8V Type, 1" x 212"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/3V1320 (5R3V1320)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 85 Inch Long x 2 Ribs - 2/5VX850 (2R5VX850)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 62" (B62)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 180'' - 4/5VP1800 (4R5VK1800)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 687mm (SPZ687)
- MITSUBOSHI 4/C115 119Inch Outside Length, 4 Ribs (4RC115)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- Mitsuboshi Power Transmission Belts