Shop All V-Belts
Mitsuboshi
Maxstar Wedge V-Belt 5V Type, 5/8" x 90" - 5V900
Mfr # 5V900
Zoro # G102601263
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5V900
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.625Inch
- Height 0.5313Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5V900
- Zoro # G102601263
- UPC # 34494026543
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.5313Inch |
Length | 90Inch |
Details
Industry Number | 5V900 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.106 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
5V Type, 5/8" x 90"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566280, Pressure Line, 10 micron (ZX-P566280)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- MITSUBOSHI 2/B58 61Inch Outside Length, 2 Ribs (2RB58)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1320mm (SPB1320)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 38'' (4L380)
- MITSUBOSHI 2/B73 76Inch Outside Length, 2 Ribs (2RB73)
- MITSUBOSHI A152 154Inch Outside Length, 1 Ribs (A152)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 183" (C183)
- OREGON Replacement Belt, Premium, Snapper 24618, 3/8 in X 34-1/8 in (15-748)
- Mitsuboshi Power Transmission Belts