Shop All V-Belts
Mitsuboshi
Maxstar Wedge V-Belt 5V Type, 5/8" x 63" - 5V630
Mfr # 5V630
Zoro # G402601574
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5V630
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.625Inch
- Length 63Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 5V630
- Zoro # G402601574
- UPC # 34494026482
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 0.625Inch |
Length | 63Inch |
Height | 0.5313Inch |
Details
Industry Number | 5V630 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.774 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
5V Type, 5/8" x 63"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Filter Regulator S.Mx NPT (MX2-3/8-FR0004-TF)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 39" (AX39)
- GATES Polyflex Belts, 3M630 (3M630)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- MITSUBOSHI V-Ribbed - PK Series 2240mm Long x 6 Ribs Wide (6PK2240)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 72" (BB72)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2120mm (SPB2120)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320 (5R5VX1320)
- DAYTON 4L600 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600)
- Mitsuboshi Power Transmission Belts