Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme V-Belt Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x224" - 5VX2240
Mfr # 5VX2240
Zoro # G002596119
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5VX2240
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 224Inch
- Width 0.625Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5VX2240
- Zoro # G002596119
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Length | 224Inch |
Width | 0.625Inch |
Height | 0.5313Inch |
Details
Industry Number | 5VX2240 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.576 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x224"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.5X20 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1020BF8)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- MITSUBOSHI 5/B154 157Inch Outside Length, 5 Ribs (5RB154)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs - 5/5VX1060 (5R5VX1060)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs - 3/3VX500 (3R3VX500)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 50" (AX50)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 204" (B204)
- PIX V-Belt, 1/4 X 46 (2L460)
- Mitsuboshi V-Belts