Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 95 Inch Long x 2 Ribs - 2/5VX950
Mfr # 2R5VX950
Zoro # G702596495
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/5VX950
- Number of Ribs 2
- Groove Angle 38°
- Material Chloroprene Rubber
- Width 0.625Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2R5VX950
- Zoro # G702596495
- UPC # 34494059701
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.53125Inch |
Length | 95Inch |
Details
Industry Number | 2/5VX950 |
Number of Ribs | 2 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.14469696969697 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 95 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- TITAN PRO Motor Run Capacitor, 60 MFD, 5-5/8 In. H (TRCF60)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1087mm (SPZ1087)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 630mm (SPZ630)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1600mm (SPAX1600)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- Mitsuboshi V-Belts