Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 85 Inch Long x 2 Ribs - 2/5VX850
Mfr # 2R5VX850
Zoro # G202596674
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/5VX850
- Number of Ribs 2
- Groove Angle 38°
- Material Chloroprene Rubber
- Height 0.53125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 2R5VX850
- Zoro # G202596674
- UPC # 34494059664
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.53125Inch |
Width | 0.625Inch |
Length | 85Inch |
Details
Industry Number | 2/5VX850 |
Number of Ribs | 2 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 1.91893939393939 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 85 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- SKF SKF YET207-107 1-7/16, Insert Ball Bearings (YET207-107 1-7/16)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 4 Ribs Wide - 370J4 (370J4)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 144'' - 3/BX144 (3RBX144)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 4 Ribs - 4/5VX1800 (4R5VX1800)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 41" (A41)
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- Mitsuboshi Power Transmission Belts