Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750
Mfr # 3R5VX750
Zoro # G802597798
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/5VX750
- Number of Ribs 3
- Groove Angle 38°
- Material Chloroprene Rubber
- Width 0.625Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3R5VX750
- Zoro # G802597798
- UPC # 34494059633
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.53125Inch |
Length | 75Inch |
Details
Industry Number | 3/5VX750 |
Number of Ribs | 3 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.53977272727273 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 14)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 70" (B70)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 67" (B67)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1937mm (SPZ1937)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- MITSUBOSHI 6/B158 161Inch Outside Length, 6 Ribs (6RB158)
- DAYTON 5V2650 V-Belt, 265" Outside Length, 5/8" Top Width, 1 Ribs (13V764)
- Mitsuboshi Power Transmission Belts