Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 73 Inch Long x 3 Ribs - 3/5VX730
Mfr # 3R5VX730
Zoro # G802597774
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/5VX730
- Number of Ribs 3
- Groove Angle 38°
- Material Chloroprene Rubber
- Height 0.53125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3R5VX730
- Zoro # G802597774
- UPC # 34494059619
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.53125Inch |
Length | 73Inch |
Width | 0.625Inch |
Details
Industry Number | 3/5VX730 |
Number of Ribs | 3 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.47204545454545 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 73 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (117508-00)
- MITSUBOSHI Vbelt 1/2X63 Fhp (A61/4L630)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1800mm (SPB1800)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 39" (A39)
- CONTINENTAL CONTITECH 4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX500)
- Mitsuboshi V-Belts