Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800
Mfr # 5R5VX1800
Zoro # G702596204
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/5VX1800
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Weight 10.1590909090909 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5R5VX1800
- Zoro # G702596204
- UPC # 34494060561
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.53125Inch |
Length | 180Inch |
Width | 0.625Inch |
Details
Industry Number | 5/5VX1800 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 10.1590909090909 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B55)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- GATES 813 mm Outside Length, 13 mm Top Width, 1 Ribs (4L318)
- MITSUBOSHI 2/B73 76Inch Outside Length, 2 Ribs (2RB73)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- MITSUBOSHI 2/B116 119Inch Outside Length, 2 Ribs (2RB116)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- MITSUBOSHI 4/C115 119Inch Outside Length, 4 Ribs (4RC115)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- Mitsuboshi Power Transmission Belts