Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600
Mfr # 8R5VX1600
Zoro # G002597925
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/5VX1600
- Number of Ribs 8
- Groove Angle 38°
- Material Chloroprene Rubber
- Height 0.53125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8R5VX1600
- Zoro # G002597925
- UPC # 34494060431
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.53125Inch |
Width | 0.625Inch |
Length | 160Inch |
Details
Industry Number | 8/5VX1600 |
Number of Ribs | 8 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 14.4484848484848 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 90" (B90)
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 84'' (5L840)
- MITSUBOSHI 4/C115 119Inch Outside Length, 4 Ribs (4RC115)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1400mm (SPZ1400)
- DAYTON 3V750 V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (13V723)
- Mitsuboshi V-Belts