Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320
Mfr # 5R5VX1320
Zoro # G402601628
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/5VX1320
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 132Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5R5VX1320
- Zoro # G402601628
- UPC # 34494060165
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 132Inch |
Height | 0.53125Inch |
Width | 0.625Inch |
Details
Industry Number | 5/5VX1320 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 7.45 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA003BN, Suction, 3 micron (ZX-0080MA003BN)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 35'' (4L350)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 49" (BX49)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 32" (AX32)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- MITSUBOSHI V-Ribbed - PK Series 1615mm Long x 6 Ribs Wide (6PK1615)
- GATES Truflex V-Belts, 4L650 (4L650)
- Mitsuboshi Power Transmission Belts