Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 4 Ribs - 4/5VX1320
Mfr # 4R5VX1320
Zoro # G802601112
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/5VX1320
- Number of Ribs 4
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 132Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4R5VX1320
- Zoro # G802601112
- UPC # 34494060158
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 132Inch |
Width | 0.625Inch |
Height | 0.53125Inch |
Details
Industry Number | 4/5VX1320 |
Number of Ribs | 4 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 5.96 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 132 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (B1000)
- ASTRO PNEUMATIC Air Belt Sander (10x330mm), w/3 Belts (3036)
- TRITAN Roller Chain, Single Strand, Offset Link (50-1R OSL)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 5 Ribs - 5/5V1500 (5R5V1500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 62" (B62)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- D&D 1200mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1200)
- Mitsuboshi V-Belts