Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 125 Inch Long x 4 Ribs - 4/5VX1250
Mfr # 4R5VX1250
Zoro # G702601021
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/5VX1250
- Number of Ribs 4
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4R5VX1250
- Zoro # G702601021
- UPC # 34494060073
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 125Inch |
Height | 0.53125Inch |
Width | 0.625Inch |
Details
Industry Number | 4/5VX1250 |
Number of Ribs | 4 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 5.64393939393939 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 125 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- NSK NSK-6000ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6000ZZ (6000ZZ)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 189" (B189)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 787mm (SPZ787)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- Mitsuboshi Power Transmission Belts