Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120
Mfr # 4R5VX1120
Zoro # G802600986
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/5VX1120
- Number of Ribs 4
- Groove Angle 38°
- Material Chloroprene Rubber
- Weight 5.0569696969697 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 4R5VX1120
- Zoro # G802600986
- UPC # 34494059916
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.53125Inch |
Length | 112Inch |
Details
Industry Number | 4/5VX1120 |
Number of Ribs | 4 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 5.0569696969697 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (H8-63)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1632mm (SPA1632)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000 (2R5V1000)
- MITSUBOSHI 2/A72 74Inch Outside Length, 2 Ribs (2RA72)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- Mitsuboshi V-Belts