Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs - 5/5VX1060
Mfr # 5R5VX1060
Zoro # G702601694
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/5VX1060
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Height 0.53125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5R5VX1060
- Zoro # G702601694
- UPC # 34494059848
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.53125Inch |
Width | 0.625Inch |
Length | 106Inch |
Details
Industry Number | 5/5VX1060 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 5.98257575757576 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287898, Pressure Line, 25 micron, Outside-In (MF0579381)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 128" (BB128)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2240mm (SPB2240)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000 (2R5V1000)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- Mitsuboshi V-Belts