Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060
Mfr # 4R5VX1060
Zoro # G702600963
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/5VX1060
- Number of Ribs 4
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 106Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4R5VX1060
- Zoro # G702600963
- UPC # 34494059831
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 106Inch |
Width | 0.625Inch |
Height | 0.53125Inch |
Details
Industry Number | 4/5VX1060 |
Number of Ribs | 4 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 4.78606060606061 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-31)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- BVA HYDRAULICS Flat Body Cyl., 50 tons, 0.63" Stroke (HF5006)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1400mm (SPZ1400)
- MITSUBOSHI 3/B128 131Inch Outside Length, 3 Ribs (3RB128)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 27'' (5L270)
- MITSUBOSHI Super KB 4L Type, 1/2" x 40'' (4LK400)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 45" (AX45)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- DAYTON 3VX375 Cogged V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L384)
- Mitsuboshi Power Transmission Belts