Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 5 Ribs - 5/3VX500
Mfr # 5R3VX500
Zoro # G402599826
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/3VX500
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Width 0.375Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5R3VX500
- Zoro # G402599826
- UPC # 34494058841
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.375Inch |
Height | 0.3125Inch |
Length | 50Inch |
Details
Industry Number | 5/3VX500 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.16 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
3V Type 3/8 Inch Wide x 50 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3211TA)
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, Auto, 1/2" (F554AFW)
- FESTO Standards-Based Cylinder DSNU-20-10-P-A (DSNU-20-10-P-A)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 49'' (4L490)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6 (240J6)
- MITSUBOSHI Super KB 3L Type, 3/8" x 44'' (3LK440)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 130" (B130)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 31'' (3L310)
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- Mitsuboshi V-Belts