Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs - 3/3VX500
Mfr # 3R3VX500
Zoro # G202601408
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/3VX500
- Number of Ribs 3
- Groove Angle 38°
- Material Chloroprene Rubber
- Height 0.3125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3R3VX500
- Zoro # G202601408
- UPC # 34494058827
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.3125Inch |
Length | 50Inch |
Width | 0.375Inch |
Details
Industry Number | 3/3VX500 |
Number of Ribs | 3 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 1.296 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 148" (B148)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 260" (B260)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 95 Inch Long x 2 Ribs - 2/5VX950 (2R5VX950)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 2900mm (SPC2900)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- BANDO Power King, M19 (M19)
- Mitsuboshi Power Transmission Belts