Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 3 Ribs - 3/3VX475
Mfr # 3R3VX475
Zoro # G302601513
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/3VX475
- Number of Ribs 3
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 47.5Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3R3VX475
- Zoro # G302601513
- UPC # 34494058728
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 47.5Inch |
Width | 0.375Inch |
Height | 0.3125Inch |
Details
Industry Number | 3/3VX475 |
Number of Ribs | 3 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 1.2312 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
3V Type 3/8 Inch Wide x 47.5 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2382mm (SPA2382)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 31" (BX31)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 125 Inch Long x 4 Ribs - 4/5VX1250 (4R5VX1250)
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 750mm long (11M750)
- DAYTON 4L660 V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660)
- Mitsuboshi Power Transmission Belts